Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3/8X11/4HHCSZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101141545
3/8X11/4HHCSZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101141545
Item Number
3/8X11/4HHCSZN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101141545 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
Clamp |
| Screw Type |
Hex Lag |
| Size |
3/8 x 1-1/4 |
| Screw Head Type |
Hex Head |
| Finish |
Zinc |
| Material |
Stainless Steel |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
3/8X11/4HHCSZN
Eaton's B-Line series Fasteners