30-074
IDEAL Industries Terminals, Wire-Nut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-074

IDEAL Industries Terminals, Wire-Nut Series

30-074

IDEAL Industries Terminals, Wire-Nut Series
WIRENUT 74B YELLOW, 100/BX
MFG Item Number
30-074
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Wire-Nut Series
Item #
30-074
WIRENUT 74B YELLOW, 100/BX

Wire-Nut Series Information


Specifications

Specifications
Manufacturer Part Number 30-074
Manufacturer IDEAL Industries
Product Series Wire-Nut
Family Series IDEAL Industries Terminals, Wire-Nut Series
Description WIRENUT 74B YELLOW, 100/BX
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Yellow
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #14 + (1) #18
Wire Size Range 18 AWG
Approvals CSA, UL
Net Weight 0.0057 lbs
Gross Weight 0.57 lbs