30-076
IDEAL Industries Terminals, Wire-Nut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-076

IDEAL Industries Terminals, Wire-Nut Series

30-076

IDEAL Industries Terminals, Wire-Nut Series
WIRENUT 76B RED, 100/BX
MFG Item Number
30-076
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Wire-Nut Series
Item #
30-076
WIRENUT 76B RED, 100/BX

Wire-Nut Series Information


Specifications

Specifications
Manufacturer Part Number 30-076
Manufacturer IDEAL Industries
Product Series Wire-Nut
Family Series IDEAL Industries Terminals, Wire-Nut Series
Description WIRENUT 76B RED, 100/BX
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Red
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #12
Wire Size Range 14-12 AWG
Approvals CSA, UL
Net Weight 0.0093 lbs
Gross Weight 0.93 lbs