30-090J
IDEAL Industries Terminals, Push-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-090J

IDEAL Industries Terminals, Push-In Series

30-090J

IDEAL Industries Terminals, Push-In Series
PUSH-IN 12AWG 8-PORT, 100/JAR
MFG Item Number
30-090J
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Push-In Series
Item #
30-090J
PUSH-IN 12AWG 8-PORT, 100/JAR

Push-In Series Information


Specifications

Specifications
Manufacturer Part Number 30-090J
Manufacturer IDEAL Industries
Product Series Push-In
Family Series IDEAL Industries Terminals, Push-In Series
Description PUSH-IN 12AWG 8-PORT, 100/JAR
Terminal Type Push-In Connector
Wire Size Range 20-12 AWG
Color Black
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0146 lbs
Gross Weight 1.46 lbs