30-1032
IDEAL Industries Terminals, Push-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-1032

IDEAL Industries Terminals, Push-In Series

30-1032

IDEAL Industries Terminals, Push-In Series
PUSH-IN 12AWG 2-PORT, 100/BOX
MFG Item Number
30-1032
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Push-In Series
Item #
30-1032
PUSH-IN 12AWG 2-PORT, 100/BOX

Push-In Series Information


Specifications

Specifications
Manufacturer Part Number 30-1032
Manufacturer IDEAL Industries
Product Series Push-In
Family Series IDEAL Industries Terminals, Push-In Series
Description PUSH-IN 12AWG 2-PORT, 100/BOX
Terminal Type Push-In Connector
Wire Size Range 20-12 AWG
Color Red
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0044 lbs
Gross Weight 0.44 lbs