30-1033J
IDEAL Industries Terminals, Push-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-1033J

IDEAL Industries Terminals, Push-In Series

30-1033J

IDEAL Industries Terminals, Push-In Series
PUSH-IN 12AWG 3-PORT, 250/JAR
MFG Item Number
30-1033J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, Push-In Series
Item #
30-1033J
PUSH-IN 12AWG 3-PORT, 250/JAR

Push-In Series Information


Specifications

Specifications
Manufacturer Part Number 30-1033J
Manufacturer IDEAL Industries
Product Series Push-In
Family Series IDEAL Industries Terminals, Push-In Series
Description PUSH-IN 12AWG 3-PORT, 250/JAR
Terminal Type Push-In Connector
Wire Size Range 20-12 AWG
Color Orange
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0061 lbs
Gross Weight 1.525 lbs