30-1039J
IDEAL Industries Terminals, Push-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-1039J IDEAL Industries Terminals, Push-In Series, PUSH-IN 10AWG 3-PORT, 150/JAR

MFG Item Number
30-1039J

30-1039J IDEAL Industries Terminals, Push-In Series, PUSH-IN 10AWG 3-PORT, 150/JAR

MFG Item Number
30-1039J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 900

Description

Terminals, Push-In Series
Item #
30-1039J
PUSH-IN 10AWG 3-PORT, 150/JAR

Push-In Series Information


Specifications

Specifications
Manufacturer Part Number 30-1039J
Manufacturer IDEAL Industries
Product Series Push-In
Family Series IDEAL Industries Terminals, Push-In Series
Description PUSH-IN 10AWG 3-PORT, 150/JAR
Terminal Type Push-In Connector
Wire Size Range 14-10 AWG
Color Blue
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0093 lbs
Gross Weight 1.395 lbs