30-1042

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-1042

IDEAL Industries Terminals

30-1042

IDEAL Industries Terminals
SPLICELINE 42 ORANGE, 100/BOX
MFG Item Number
30-1042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, Series
Item #
30-1042
SPLICELINE 42 ORANGE, 100/BOX

Series Information

Specifications

Specifications
Manufacturer Part Number 30-1042
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description SPLICELINE 42 ORANGE, 100/BOX Minimum of 10 boxes
Max Voltage 600 V
Color Orange
Style Push In
Package Type Box
Wire Size Range 20-12 AWG
Approvals CSA, UL
Net Weight 0.0037 lbs
Gross Weight 0.37 lbs