30-1163
IDEAL Industries Terminals, Weatherproof Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-1163 IDEAL Industries Terminals, Weatherproof Series, MDL 63 GRAY-BLUE 15/CLAM

MFG Item Number
30-1163

30-1163 IDEAL Industries Terminals, Weatherproof Series, MDL 63 GRAY-BLUE 15/CLAM

MFG Item Number
30-1163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 75

Description

Terminals, WeatherProof Series
Item #
30-1163
MDL 63 GRAY-BLUE 15/CLAM

WeatherProof Series Information


Specifications

Specifications
Manufacturer Part Number 30-1163
Manufacturer IDEAL Industries
Product Series WeatherProof
Family Series IDEAL Industries Terminals, Weatherproof Series
Description MDL 63 GRAY-BLUE 15/CLAM
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Gray
Style Wing
Package Type Card
Special Properties Water Resistant
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #8 + (1) #10
Wire Size Range 14-10 AWG
Approvals CSA, UL
Comments Dark Blue Interior
Net Weight 0.02 lbs
Gross Weight 0.268 lbs