30-1260
IDEAL Industries Terminals, UnderGround Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-1260

IDEAL Industries Terminals, UnderGround Series

30-1260

IDEAL Industries Terminals, UnderGround Series
MDL 60 GRAY/GRY UG 100/BX
MFG Item Number
30-1260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, UnderGround Series
Item #
30-1260
MDL 60 GRAY/GRY UG 100/BX

UnderGround Series Information


Specifications

Specifications
Manufacturer Part Number 30-1260
Manufacturer IDEAL Industries
Product Series UnderGround
Family Series IDEAL Industries Terminals, UnderGround Series
Description MDL 60 GRAY/GRY UG 100/BX
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Gray
Style Wing
Package Type Box
Special Properties Water Resistant
Direct Burial Yes
Strain Relief No
Maximum Wire Capacity (1) #10 + (2) #12
Wire Size Range 18-10 AWG
Approvals CSA, UL
Comments Blue Interior
Net Weight 0.017 lbs
Gross Weight 1.7 lbs