30-144
IDEAL Industries Terminals, Twister Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-144 IDEAL Industries Terminals, Twister Pro Series, TWISTER PRO 344 R/Y, 50/BOX

MFG Item Number
30-144

30-144 IDEAL Industries Terminals, Twister Pro Series, TWISTER PRO 344 R/Y, 50/BOX

MFG Item Number
30-144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Twister Pro Series
Item #
30-144
TWISTER PRO 344 R/Y, 50/BOX

Twister Pro Series Information


Specifications

Specifications
Manufacturer Part Number 30-144
Manufacturer IDEAL Industries
Product Series Twister Pro
Family Series IDEAL Industries Terminals, Twister Pro Series
Description TWISTER PRO 344 R/Y, 50/BOX
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Red, Yellow
Style Wing
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #10
Wire Size Range 18-10 AWG
Approvals CSA, UL
Net Weight 0.0095 lbs
Gross Weight 0.475 lbs