30-148
IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-148 IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series, PRE-INS CRIMP NC-8 (1M)

MFG Item Number
30-148

30-148 IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series, PRE-INS CRIMP NC-8 (1M)

MFG Item Number
30-148
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Pre-Insulated Crimp Connectors Series
Item #
30-148
PRE-INS CRIMP NC-8 (1M)

Pre-Insulated Crimp Connectors Series Information

  • Covers a Wide Range of Wire Combinations from 22 AWG Stranded Through 8 AWG Stranded
  • Compact Design Fits Easily into Tight Locations
  • Flared Skirt Protects Against Turned‑Back Strands

Specifications

Specifications
Manufacturer Part Number 30-148
Manufacturer IDEAL Industries
Product Series Pre-Insulated Crimp Connectors
Family Series IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
Description PRE-INS CRIMP NC-8 (1M)
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color White
Style Standard
Direct Burial No
Strain Relief No
Maximum Wire Capacity (1) #12 + (4) #14
Approvals UL
Net Weight 0.005 lbs
Gross Weight 5.305 lbs