30-17-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-17-B

Schneider HVAC Accessories

30-17-B

Schneider HVAC Accessories
Stepper Motor, 120 VAC, 60CY 5
Item Number
30-17-B
MFG Item Number
132798
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Accessories, Series
Item #
30-17-B
Stepper Motor, 120 VAC, 60CY 5

Series Information

Specifications

Specifications
Manufacturer Part Number 132798
Manufacturer Schneider
Family Series Schneider HVAC Accessories
Description Stepper Motor, 120 VAC, 60CY 5
Accessory Type Mounting Kit
Net Weight 0 lbs
Gross Weight 0 lbs