30-171
IDEAL Industries Terminals, Wire-Nut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-171

IDEAL Industries Terminals, Wire-Nut Series

30-171

IDEAL Industries Terminals, Wire-Nut Series
WIRENUT 71B GRAY, 1000/CARTON
MFG Item Number
30-171
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Wire-Nut Series
Item #
30-171
WIRENUT 71B GRAY, 1000/CARTON

Wire-Nut Series Information


Specifications

Specifications
Manufacturer Part Number 30-171
Manufacturer IDEAL Industries
Product Series Wire-Nut
Family Series IDEAL Industries Terminals, Wire-Nut Series
Description WIRENUT 71B GRAY, 1000/CARTON
Max Voltage 300 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Carton
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #16
Wire Size Range 22-16 AWG
Approvals CSA, UL
Net Weight 0.0012 lbs
Gross Weight 1.2 lbs