30-222
IDEAL Industries Terminals, Set Screw Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30-222 IDEAL Industries Terminals, Set Screw Series, SET SCREW #22 CONN(BOX OF 100)
MFG Item Number
30-222

30-222 IDEAL Industries Terminals, Set Screw Series, SET SCREW #22 CONN(BOX OF 100)

MFG Item Number
30-222
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Set Screw Series
Item #
30-222
SET SCREW #22 CONN(BOX OF 100)

Set Screw Series Information


Specifications

Specifications
Manufacturer Part Number 30-222
Manufacturer IDEAL Industries
Product Series Set Screw
Family Series IDEAL Industries Terminals, Set Screw Series
Description SET SCREW #22 CONN(BOX OF 100)
Max Voltage 600 V
Maximum Temperature 302 °F
Wire Type Copper to Copper
Color Black
Style Set Screw
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #10 + (1) #12
Wire Size Range 22-10 AWG
Approvals CSA, UL
Net Weight 0.019 lbs
Gross Weight 1.9 lbs