30-253
IDEAL Industries Terminals, High Temp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-253

IDEAL Industries Terminals, High Temp Series

30-253

IDEAL Industries Terminals, High Temp Series
10,000 PACK 73B BLACK
MFG Item Number
30-253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Terminals, High Temp Series
Item #
30-253
10,000 PACK 73B BLACK

High Temp Series Information


Specifications

Specifications
Manufacturer Part Number 30-253
Manufacturer IDEAL Industries
Product Series High Temp
Family Series IDEAL Industries Terminals, High Temp Series
Description 10,000 PACK 73B BLACK
Max Voltage 600 V
Maximum Temperature 302 °F
Wire Type Copper to Copper
Color Black
Style Standard
Package Type Keg
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #14
Wire Size Range 22-14 AWG
Approvals CSA, UL
Net Weight 0.0035 lbs
Gross Weight 35 lbs