30-3013A1N12F
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-3013A1N12F

Edwards Signaling Audible Signaling Devices

30-3013A1N12F

Edwards Signaling Audible Signaling Devices
Explosionproof Smoke Detector
MFG Item Number
30-3013A1N12F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
30-3013A1N12F
Explosionproof Smoke Detector

Series Information

Specifications

Specifications
Manufacturer Part Number 30-3013A1N12F
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Explosionproof Smoke Detector
Nominal Voltage 12-30 VAC
Mounting Surface
Operating Temperature -4-149 °F
Approvals FM, IEC
Comments Smoke Detector
Net Weight 6.2 lbs
Gross Weight 7.685 lbs
Alternatives
30-3013A1N12A
30-3013A1N12A
Edwards Signaling HVAC Sensors