30-311
IDEAL Industries Terminals, Set Screw Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-311 IDEAL Industries Terminals, Set Screw Series, SET-SCREW #11 CONN-CRT OF 1000

MFG Item Number
30-311

30-311 IDEAL Industries Terminals, Set Screw Series, SET-SCREW #11 CONN-CRT OF 1000

MFG Item Number
30-311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Set Screw Series
Item #
30-311
SET-SCREW #11 CONN-CRT OF 1000

Set Screw Series Information


Specifications

Specifications
Manufacturer Part Number 30-311
Manufacturer IDEAL Industries
Product Series Set Screw
Family Series IDEAL Industries Terminals, Set Screw Series
Description SET-SCREW #11 CONN-CRT OF 1000
Max Voltage 600 V
Maximum Temperature 302 °F
Wire Type Copper to Copper
Color Black
Style Set Screw
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #14 + (2) #18
Wire Size Range 22-10 AWG
Approvals CSA, UL
Net Weight 0.0109 lbs
Gross Weight 10.9 lbs