30-3392

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-3392

IDEAL Industries Terminals

30-3392

IDEAL Industries Terminals
50PK 12 GA 8in. SOLID GRD
MFG Item Number
30-3392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
30-3392
50PK 12 GA 8in. SOLID GRD

Series Information

Specifications

Specifications
Manufacturer Part Number 30-3392
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description 50PK 12 GA 8in. SOLID GRD
Color Green
Package Type Box
Wire Size Range 12 AWG
Approvals UL
Net Weight 0.023 lbs
Gross Weight 1.15 lbs