30-341J
IDEAL Industries Terminals, Twister Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-341J

IDEAL Industries Terminals, Twister Series

30-341J

IDEAL Industries Terminals, Twister Series
TWISTER 341 TAN, 750/JAR
MFG Item Number
30-341J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Twister Series
Item #
30-341J
TWISTER 341 TAN, 750/JAR

Twister Series Information


Specifications

Specifications
Manufacturer Part Number 30-341J
Manufacturer IDEAL Industries
Product Series Twister
Family Series IDEAL Industries Terminals, Twister Series
Description TWISTER 341 TAN, 750/JAR
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Tan
Style Wing
Package Type Jar
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #10
Wire Size Range 22-12 AWG
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 3.525 lbs