30-411

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-411

IDEAL Industries Terminals

30-411

IDEAL Industries Terminals
CRIMP SLEEVE #411,(50/BOX)
MFG Item Number
30-411
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
30-411
CRIMP SLEEVE #411,(50/BOX)

Series Information

Specifications

Specifications
Manufacturer Part Number 30-411
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description CRIMP SLEEVE #411,(50/BOX)
Terminal Type Connector
Wire Size Range 12-10 AWG
Material Copper, Steel
Plating Material Zinc
Approvals CSA, UL
Net Weight 0.006 lbs
Gross Weight 0.3 lbs