Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Terminals
30-412
IDEAL Industries Terminals
CRIMP SLEEVE #412(50/BOX)
Description
CRIMP SLEEVE #412(50/BOX)
Specifications
Specifications
| Manufacturer Part Number |
30-412 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Terminals |
| Description |
CRIMP SLEEVE #412(50/BOX) |
| Terminal Type |
Connector |
| Wire Size Range |
18-4 AWG |
| Material |
Copper, Steel |
| Plating Material |
Zinc |
| Approvals |
CSA, UL |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
30-412
IDEAL Industries Terminals