30-428
IDEAL Industries Hand Tools, COMBO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30-428 IDEAL Industries Hand Tools, COMBO Series, Combo Crimp/Strip Tool
MFG Item Number
30-428

30-428 IDEAL Industries Hand Tools, COMBO Series, Combo Crimp/Strip Tool

MFG Item Number
30-428
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, COMBO Series
Item #
30-428
Combo Crimp/Strip Tool

COMBO Series Information

  • Convenient, four‑function tool features precision‑ground stripping holes and knife‑to‑anvil cutting blades
  • Crimps bare and insulated terminals
  • Cuts unhardened bolts (4‑40, 6‑32, 8‑32, 10‑24 and 10‑32) and reforms threads

The 30‑428 is a Combo Crimp/Strip Tool strips 8 to 20AWG solid and 10 to 22AWG stranded wire. Cuts unhardened bolts (4‑40, 6‑32, 8‑32, 10‑24 and 10‑32) and reforms threads. Convenient, four‑function tool features precision‑ground stripping holes and knife‑to‑anvil cutting blades.

Specifications

Specifications
Manufacturer Part Number 30-428
Manufacturer IDEAL Industries
Product Series COMBO
Family Series IDEAL Industries Hand Tools, COMBO Series
Description Combo Crimp/Strip Tool
Type Crimpers
Number of Pieces 1
Capacity 8-20 AWG, 10-22 AWG
Length 12-1/2 "
Application General Purpose
Insulated No
Net Weight 0.62 lbs
Gross Weight 0.62 lbs