Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
30-4460 Eaton Switches, NAMEPLATES INDICATING PLATES
30-4460 Eaton Switches, NAMEPLATES INDICATING PLATES
This item cannot be canceled or returned
Description
NAMEPLATES INDICATING PLATES
Specifications
Specifications
| Manufacturer Part Number |
30-4460 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton pushbutton legend plate 30mm Pilot Devices - Ashville Pushbutton, Nameplates and indicating plates |
| Hole Size |
30 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |