30-541
IDEAL Industries Terminals, Twister Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-541 IDEAL Industries Terminals, Twister Series, TWISTER 341 TAN, 1000/CARTON

MFG Item Number
30-541

30-541 IDEAL Industries Terminals, Twister Series, TWISTER 341 TAN, 1000/CARTON

MFG Item Number
30-541
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, Twister Series
Item #
30-541
TWISTER 341 TAN, 1000/CARTON

Twister Series Information


Specifications

Specifications
Manufacturer Part Number 30-541
Manufacturer IDEAL Industries
Product Series Twister
Family Series IDEAL Industries Terminals, Twister Series
Description TWISTER 341 TAN, 1000/CARTON
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Tan
Style Wing
Package Type Carton
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #10
Wire Size Range 22-10 AWG
Approvals CSA, UL
Net Weight 0.0053 lbs
Gross Weight 5.3 lbs