Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEAL Industries Hand Tools, Crimpmaster-Tools Series
30-586
IDEAL Industries Hand Tools, Crimpmaster-Tools Series
DIE SET,OPN BRL,COMM TYPE
This item cannot be canceled or returned
Description
Hand Tools, Crimpmaster-Tools Series
DIE SET,OPN BRL,COMM TYPE
Crimpmaster-Tools Series Information
High Quality Ratchet‑Type Crimp Tool for Electricians, Contractors and Installers Who Require Guaranteed Repeatability of Good Mechanical and Electrical Connections Dies Change Quickly and Easily With a Screwdriver. Interchangeable Dies Provide Versatility in a Single Tool Ratchet Crimp Action Provides Repeatable and Reliable Terminations Pressure Adjustment for Actuation Force Crimp Release Provides Operator Safety
Specifications
Specifications
Manufacturer Part Number
30-586
Manufacturer
IDEAL Industries
Product Series
Crimpmaster-Tools
Family Series
IDEAL Industries Hand Tools, Crimpmaster-Tools Series
Description
DIE SET,OPN BRL,COMM TYPE
Type
Crimp Die
Number of Pieces
1
Capacity
12-22 AWG
Application
Electrical
Insulated
No
Net Weight
0.175 lbs
Gross Weight
0.175 lbs
30-586
IDEAL Industries Hand Tools, Crimpmaster-Tools Series