30-644J
IDEAL Industries Terminals, Twister Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-644J IDEAL Industries Terminals, Twister Pro Series, TWISTER PRO 344 R/Y, 500/JAR

MFG Item Number
30-644J

30-644J IDEAL Industries Terminals, Twister Pro Series, TWISTER PRO 344 R/Y, 500/JAR

MFG Item Number
30-644J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Twister Pro Series
Item #
30-644J
TWISTER PRO 344 R/Y, 500/JAR

Twister Pro Series Information


Specifications

Specifications
Manufacturer Part Number 30-644J
Manufacturer IDEAL Industries
Product Series Twister Pro
Family Series IDEAL Industries Terminals, Twister Pro Series
Description TWISTER PRO 344 R/Y, 500/JAR
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Red, Yellow
Style Wing
Package Type Jar
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #10
Wire Size Range 18-10 AWG
Approvals CSA, UL
Net Weight 0.0085 lbs
Gross Weight 4.25 lbs