30-649
IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-649 IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series, PIC MODEL 49 CLEAR, 10000/BAG

MFG Item Number
30-649

30-649 IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series, PIC MODEL 49 CLEAR, 10000/BAG

MFG Item Number
30-649
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Terminals, Pre-Insulated Crimp Connectors Series
Item #
30-649
PIC MODEL 49 CLEAR, 10000/BAG

Pre-Insulated Crimp Connectors Series Information

  • Covers a Wide Range of Wire Combinations from 22 AWG Stranded Through 8 AWG Stranded
  • Compact Design Fits Easily into Tight Locations
  • Flared Skirt Protects Against Turned‑Back Strands

Specifications

Specifications
Manufacturer Part Number 30-649
Manufacturer IDEAL Industries
Product Series Pre-Insulated Crimp Connectors
Family Series IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
Description PIC MODEL 49 CLEAR, 10000/BAG
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color White
Style Standard
Direct Burial No
Strain Relief No
Maximum Wire Capacity (1) #12 + (1) #16
Wire Size Range 22-12 AWG
Approvals UL
Net Weight 0.0027 lbs
Gross Weight 27 lbs