Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
30-673 IDEAL Industries Terminals, Wire-Nut Series, WIRENUT 73B ORANGE, 10K/DRUM
30-673 IDEAL Industries Terminals, Wire-Nut Series, WIRENUT 73B ORANGE, 10K/DRUM
This item cannot be canceled or returned
Description
Terminals, Wire-Nut Series
WIRENUT 73B ORANGE, 10K/DRUM
Wire-Nut Series Information
Specifications
Specifications
| Manufacturer Part Number |
30-673 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Wire-Nut |
| Family Series |
IDEAL Industries Terminals, Wire-Nut Series |
| Description |
WIRENUT 73B ORANGE, 10K/DRUM |
| Max Voltage |
600 V |
| Maximum Temperature |
221 °F |
| Wire Type |
Copper to Copper |
| Color |
Orange |
| Style |
Standard |
| Package Type |
Keg |
| Direct Burial |
No |
| Strain Relief |
No |
| Maximum Wire Capacity |
(2) #14 |
| Wire Size Range |
20-14 AWG |
| Approvals |
CSA, UL |
| Net Weight |
0.0026 lbs |
| Gross Weight |
26 lbs |
30-673
IDEAL Industries Terminals, Wire-Nut Series