30-765
IDEAL Industries Terminals, Twister Al-Cu Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-765 IDEAL Industries Terminals, Twister Al-Cu Series, MODEL 65, PURPLE, 10/CARD

MFG Item Number
30-765

30-765 IDEAL Industries Terminals, Twister Al-Cu Series, MODEL 65, PURPLE, 10/CARD

MFG Item Number
30-765
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Twister Al-Cu Series
Item #
30-765
MODEL 65, PURPLE, 10/CARD

Twister Al-Cu Series Information


Specifications

Specifications
Manufacturer Part Number 30-765
Manufacturer IDEAL Industries
Product Series Twister Al-Cu
Family Series IDEAL Industries Terminals, Twister Al-Cu Series
Description MODEL 65, PURPLE, 10/CARD
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Purple
Style Wing
Package Type Card
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #10
Wire Size Range 18-10 AWG
Approvals CSA, UL
Net Weight 0.0167 lbs
Gross Weight 0.167 lbs