Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
300-017-254 Yaskawa Drives, Fan, 24 VDC, 3 Wire
MFG Item Number
MMF-06D24DS-ACA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

300-017-254 Yaskawa Drives, Fan, 24 VDC, 3 Wire

MFG Item Number
MMF-06D24DS-ACA
Item Number
300-017-254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Drives, Series
Item #
300-017-254
Fan, 24 VDC, 3 Wire

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number MMF-06D24DS-ACA
Description Fan, 24 VDC, 3 Wire
Accessory Type Fan
Protection Rating IP20
Voltage 460 V
Approvals CE, cUL, UL
Net Weight 0.145 lbs
Gross Weight 0.15 lbs
Alternatives
MMF-06D24DS-ACA
MMF-06D24DS-ACA
Melco Technorex Miscellaneous