Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | 300-024-038 |
| Description | Fan |
| Accessory Type | Fan |
| Protection Rating | IP54 |
| Voltage | 200 V, 400 V, 600 V |
| Approvals | CE, CSA, cULus |
| Net Weight | 0.395 lbs |
| Gross Weight | 0.41 lbs |