Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-026-688 Yaskawa Drives, FAN 220/230V

MFG Item Number
300-026-688

300-026-688 Yaskawa Drives, FAN 220/230V

MFG Item Number
300-026-688
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-026-688
FAN 220/230V

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-026-688
Description FAN 220/230V U7556KX-TP
Accessory Type Fan
Protection Rating IP00, IP20
Voltage 240 V, 480 V
Approvals CE
Net Weight 2.75 lbs
Gross Weight 2.765 lbs