Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-027-635 Yaskawa Drives, RESISTOR

MFG Item Number
300-027-635

300-027-635 Yaskawa Drives, RESISTOR

MFG Item Number
300-027-635
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-027-635
RESISTOR

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-027-635
Description RESISTOR
Accessory Type Resistor
Protection Rating IP54
Voltage 200 V, 400 V, 600 V
Approvals CE, CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.