Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-029-281 Yaskawa Drives, FAN, MMF-09D24TS-CM1 DC24V,0.19A

MFG Item Number
300-029-281

300-029-281 Yaskawa Drives, FAN, MMF-09D24TS-CM1 DC24V,0.19A

MFG Item Number
300-029-281
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
300-029-281
FAN, MMF-09D24TS-CM1 DC24V,0.19A

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-029-281
Description FAN, MMF-09D24TS-CM1 DC24V,0.19A
Accessory Type Fan
Protection Rating IP54
Voltage 200 V, 400 V, 600 V
Approvals CE, CSA, cULus
Net Weight 0.31 lbs
Gross Weight 0.31 lbs