Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
300-055-741 Yaskawa Drives, Fan
MFG Item Number
300-055-741

300-055-741 Yaskawa Drives, Fan

MFG Item Number
300-055-741
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-055-741
Fan

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-055-741
Description Fan
Accessory Type Fan
Protection Rating IP20
Voltage 240 V, 480 V
Approvals CE, cUL, UL
Net Weight 0.485 lbs
Gross Weight 0.485 lbs