Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-057-238

Yaskawa Drives

300-057-238

Yaskawa Drives
FAN
MFG Item Number
300-057-238
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-057-238
FAN

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-057-238
Description FAN
Accessory Type Fan
Protection Rating IP00, IP20
Voltage 200 V, 400 V
Approvals cUL, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs