Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-057-240

Yaskawa Drives

300-057-240

Yaskawa Drives
Fan, MMF-12F24DS-RN8, 24V, 8.64W
MFG Item Number
300-057-240
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-057-240
Fan, MMF-12F24DS-RN8, 24V, 8.64W

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-057-240
Description Fan, MMF-12F24DS-RN8, 24V, 8.64W 0.36A
Accessory Type Fan
Protection Rating IP00, IP20
Voltage 480 V
Approvals CE, cUL, UL
Net Weight 0.555 lbs
Gross Weight 0.555 lbs