Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-111-814

Yaskawa Drives

300-111-814

Yaskawa Drives
FAN MMF-12F24DS-AM1 DC24V,0.34
MFG Item Number
300-111-814
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-111-814
FAN MMF-12F24DS-AM1 DC24V,0.34

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-111-814
Description FAN MMF-12F24DS-AM1 DC24V,0.34
Accessory Type Fan
Protection Rating IP54
Voltage 200 V, 400 V, 600 V
Approvals CE, CSA, cULus
Net Weight 0.55 lbs
Gross Weight 0.55 lbs