Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-124-018

Yaskawa Drives

300-124-018

Yaskawa Drives
Fan, DC24v, 2.4w, 5250RPM
MFG Item Number
300-124-018
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-124-018
Fan, DC24v, 2.4w, 5250RPM

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-124-018
Description Fan, DC24v, 2.4w, 5250RPM
Accessory Type Fan
Voltage 24 V
Approvals cUL, UL
Net Weight 0.145 lbs
Gross Weight 0.15 lbs