300-15-1-1-2-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-15-1-1-2-8

NOSHOK Transducers, 300 Series

300-15-1-1-2-8

NOSHOK Transducers, 300 Series
Pressure Transmitter, 0 psig to 15
MFG Item Number
300-15-1-1-2-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 300 Series
Item #
300-15-1-1-2-8
Pressure Transmitter, 0 psig to 15

300 Series Information

300 SERIES COMPACT OEM TRANSDUCERS 
  • Ranges from 0 psig to 15 through 0 psig to 10,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia 
  • Current and voltage outputs available 
  • 316 and 13‑8PH Stainless Steel wetted parts 
  • RoHS compliant 
  • CE compliant to suppress RFI, EMI and ESD 
  • Ideal for applications including HVAC, hydraulics & pneumatics, injection molding machines, railroad equipment and stamping & forming presses 

The 300 Series Compact OEM Transducers are designed with a compact and space‑saving design, making them easy to integrate into any OEM application. Despite their small size, these transducers offer exceptional accuracy and repeatability, ensuring reliable performance over time. 

With a rugged stainless steel construction, the NOSHOK 300 Series Compact OEM Transducers are built to withstand even the most demanding environments, including high‑pressure and high‑vibration environments. These transducers are available in a range of pressure ranges, from vacuum to 10,000 psi, ensuring that there is a model available to suit your specific application. 

The NOSHOK 300 Series Compact OEM Transducers feature a voltage output signal, providing precise and real‑time pressure readings, making them ideal for monitoring critical process variables in a variety of industries, including HVAC, pneumatics, and hydraulics. These transducers are also highly configurable, with a range of output and electrical connections available to meet your specific requirements. 

With their exceptional accuracy, rugged construction, and compact design, the NOSHOK 300 Series Compact OEM Transducers are an excellent choice for any OEM application requiring accurate and reliable pressure measurement. 

Videos

Specifications

Specifications
Manufacturer Part Number 300-15-1-1-2-8
Manufacturer NOSHOK
Product Series 300
Family Series NOSHOK Transducers, 300 Series
Description Pressure Transmitter, 0 psig to 15 psig, 0.5pct. Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male,
Accuracy 0.5 %
Pressure Range (Gauge) 0-15 psi
Max Pressure (Gauge) 15 psi
Input 8-30 VDC
Output 4-20 mA
Electrical Connection DIN EN 175301-803 Form A
Connection 1/4 NPT Male
Operating Temperature 32-176 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs