300-73601

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-73601 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Non-Adh, 2:1

MFG Item Number
300-73601

300-73601 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Non-Adh, 2:1

MFG Item Number
300-73601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Shrink Tubing, Series
Item #
300-73601
Heat Shrink Tubing, Non-Adh, 2:1

Series Information

Specifications

Specifications
Manufacturer Part Number 300-73601
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Non-Adh, 2:1 Shrink Ratio, .06in. Supp/.03in. Recov Dia, PO-X, Black, 1000ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Length 1,000 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.03 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs