300-73604

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-73604 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Non-Adh, 2:1

MFG Item Number
300-73604

300-73604 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Non-Adh, 2:1

MFG Item Number
300-73604
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
300-73604
Heat Shrink Tubing, Non-Adh, 2:1

Series Information

Specifications

Specifications
Manufacturer Part Number 300-73604
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Non-Adh, 2:1 Shrink Ratio, .19in. Supp/.09in. Recov Dia, PO-X, Black, 1000ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 3/16 "
Length 1,000 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.09 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs