300-73606

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-73606 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Non-Adh, 2:1

MFG Item Number
300-73606

300-73606 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Non-Adh, 2:1

MFG Item Number
300-73606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
300-73606
Heat Shrink Tubing, Non-Adh, 2:1

Series Information

Specifications

Specifications
Manufacturer Part Number 300-73606
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Non-Adh, 2:1 Shrink Ratio, .38in. Supp/.19in. Recov Dia, PO-X, Black, 500ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Length 500 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.19 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs