300-73611

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-73611

HellermannTyton Shrink Tubing

300-73611

HellermannTyton Shrink Tubing
Heat Shrink Tubing, Non-Adh, 2:1
MFG Item Number
300-73611
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
300-73611
Heat Shrink Tubing, Non-Adh, 2:1

Series Information

Specifications

Specifications
Manufacturer Part Number 300-73611
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Non-Adh, 2:1 Shrink Ratio, 2.0in. Supp/1.0in. Recov Dia, PO-X, Black, 100ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Length 100 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 1 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs