300-H-PROGRAMMABLE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-H-PROGRAMMABLE

Time Mark Relays

300-H-PROGRAMMABLE

Time Mark Relays
Timer
Item Number
300-H-PROGRAMMABLE
MFG Item Number
98085901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
300-H-PROGRAMMABLE
Timer

Series Information

Specifications

Specifications
Manufacturer Part Number 98085901
Manufacturer Time Mark
Family Series Time Mark Relays
Description Timer
Operation Interval On, Off Delay, On Delay, Recycle Off, Recycle On
Contacts SPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 0.15 s-15 s, 0.6 s-60 s, 5 s-480 s, 0.6-64 Min
Max Time 64 Min
Coil Voltage 40-260 VAC, 40-260 VDC
Nominal Coil Voltage 48 VAC, 120 VAC, 208 VAC, 240 VAC, 48 VDC, 125 VDC, 250 VDC
AC Voltage 40-260 VAC
DC Voltage 40-260 VDC
Termination 8 Pin
Approvals CSA, UL
Net Weight 0.2813 lbs
Gross Weight 0.3 lbs