3000-16013-3100025

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3000-16013-3100025

Murrelektronik Relays

3000-16013-3100025

Murrelektronik Relays
Miro 6.2 Pluggable Compl.Module
MFG Item Number
3000-16013-3100025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
3000-16013-3100025
Miro 6.2 Pluggable Compl.Module

Series Information

Specifications

Specifications
Manufacturer Part Number 3000-16013-3100025
Manufacturer Murrelektronik
Family Series Murrelektronik Relays
Description Miro 6.2 Pluggable Compl.Module Output Relay, In: 125 Vac/Dc - Out: 250 Vac/Dc / 6 A, 1 C/O Contact / -
Coil Voltage 88-138 VAC, 88-138 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Status Indicator Yes
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 6 A
Safety Guided No
Net Weight 0.0705 lbs
Gross Weight 0.0705 lbs