3000-18503-0200012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3000-18503-0200012

Murrelektronik Relays

3000-18503-0200012

Murrelektronik Relays
Miro 6.2 Multi-Timer Relay Sk, In:
MFG Item Number
3000-18503-0200012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
3000-18503-0200012
Miro 6.2 Multi-Timer Relay Sk, In:

Series Information

Specifications

Specifications
Manufacturer Part Number 3000-18503-0200012
Manufacturer Murrelektronik
Family Series Murrelektronik Relays
Description Miro 6.2 Multi-Timer Relay Sk, In: 24 Vdc - Out: 250 Vac/Dc / 6A, 1 N/O Contact / 6,2 Mm Screw-Type
Coil Voltage 18-30 VDC
Contacts 1NO
Mounting DIN Rail
Termination Screw Terminals
Status Indicator No
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Safety Guided No
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs