3000-33113-3020012
Murrelektronik Safety Relays, Miro Safe + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3000-33113-3020012

Murrelektronik Safety Relays, Miro Safe + Series

3000-33113-3020012

Murrelektronik Safety Relays, Miro Safe + Series
Miro Safe+ Switch H L 24, 24 Vac/Dc
MFG Item Number
3000-33113-3020012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Miro Safe + Series
Item #
3000-33113-3020012
Miro Safe+ Switch H L 24, 24 Vac/Dc

Miro Safe + Series Information

Specifications

Specifications
Manufacturer Part Number 3000-33113-3020012
Manufacturer Murrelektronik
Product Series Miro Safe +
Family Series Murrelektronik Safety Relays, Miro Safe + Series
Description Miro Safe+ Switch H L 24, 24 Vac/Dc - 3 N/O Contact / 1 N/C Contact, 22, 5 Mm Spring Clamps
Application E-Stop, Light Barriers, Safety Gates
Voltage 24 VAC, 24 VDC
Power Consumption (AC) 8 VA
Delayed Safety Contacts 3NO
Auxiliary Contact 1NC
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.5291 lbs
Gross Weight 0.5291 lbs