3000-33113-3020025
Murrelektronik Safety Relays, Miro Safe + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3000-33113-3020025

Murrelektronik Safety Relays, Miro Safe + Series

3000-33113-3020025

Murrelektronik Safety Relays, Miro Safe + Series
Miro Safe+ Switch Ba L 24, 24
MFG Item Number
3000-33113-3020025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Miro Safe + Series
Item #
3000-33113-3020025
Miro Safe+ Switch Ba L 24, 24

Miro Safe + Series Information

Specifications

Specifications
Manufacturer Part Number 3000-33113-3020025
Manufacturer Murrelektronik
Product Series Miro Safe +
Family Series Murrelektronik Safety Relays, Miro Safe + Series
Description Miro Safe+ Switch Ba L 24, 24 Vac/Dc - 3 N/O Contact / 1 N/C Contact, 22,5 Mm Screw Clamps
Application E-Stop, Light Barriers, Safety Gates
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 4.9 VA
Delayed Safety Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.5071 lbs
Gross Weight 0.5071 lbs